Safety earmuffs Yellow SNR 33 dB

Article no.: 2630021
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification & Classification

Article number 2630021
Copy
EAN / GTIN 4031101928838
Copy
Manufacturer number 2630021
Copy
L-Number L01660 62
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex K20 hi-viz ear defenders offer effective protection with very high wearing comfort. The colour-coded hi-viz earmuffs increase visibility. The high-quality foldable headband with stitched comfort cushions on the inside ensures a high level of wearing comfort and is also ideal for long-term use. The infinitely variable length adjustment enables perfect adjustment of the wearing position. Optimised capsule geometry also ensures pressure-free enclosure of the outer ear. Filled sealing cushions with memory foam provide a good seal and fit on the head. For high hygiene requirements, we recommend the hygiene set art. no. 259997. Regular replacement of the sealing cushions ensures a secure seal and also extends the service life of the earmuffs. When not in use, the uvex K20 hi-viz can be stowed away small and handy thanks to the foldable headband, also ideal our hearing protection bag with belt loops Art. no. 2000002

Feature:

  • Type of product: Ear defenders
  • Product name: uvex K20 Hi-Viz
  • Product type: Earmuffs
  • Material of the shell: Acrylonitrile butadiene styrene copolymer (ABS)
  • Colour (filter): yellow
  • Material of ear cushion: Foam (memory foam)
  • Version: Foldable headband
  • H-value (high-frequency sound attenuation): 36 dB
  • M-value (medium-frequency sound insulation): 32 dB
  • L-value (low-frequency sound insulation): 22 dB
  • SNR: 33 dB

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart