Sheathed chisels 20 mm Safety Lock System

Article no.: 263.G20SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 263.G20SLS
EAN / GTIN 3662424051579
Manufacturer number 263.G20SLS
L-Number L60130 8633

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″twisting″ crimped-on rope solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Mechanical flat chisel
  • Hardness: - Cutting edge = 57 - 60 HRc. - Impact head = 36 - 44 HRc
  • Edge angle: 60°

Feature:

  • A [mm]: 20
  • d [mm]: 16
  • L [mm]: 200
  • [g]: 320

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart