Chisels 35 mm Non Sparking Tools

Article no.: 263.32SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chisels

    Identification numbers & Classifications

    Article number 263.32SR
    EAN / GTIN 3148518679404
    Manufacturer number 263.32SR
    L-Number L60130 10930

    Description

    Description:

    • Special non-sparking and anti-magnetic beryllium copper alloy.

    Feature:

    • A [mm]: 30
    • L [mm]: 300
    • L1 [mm]: 35
    • [g]: 2900

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart