Standard bit set, 25 mm mixed, 31-pcs. 1/4" C 6.3 incl. box

Article no.: 26252
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26252
EAN / GTIN 4010995262525
Manufacturer number 26252
L-Number L60070 1057

Description

Description:

  • Application: The bits and bit holder can be used in both machine and manual modes.
  • Secure hold of the bits thanks to mechanically locking 1/4″ bit holder with magnet
  • With 30 bits and bit holder
  • Looking for the correct bit in the tool case is tedious and time consuming, especially when working on the move. The Standard bit set from Wiha is ideally suited for maintaining structure and system. Including 30 high-quality 25 mm standard bits, the box ensures order at all times and in every place, providing the correct bit for all manual and machine screw connections. The magnetic 1/4″ universal bit holder with powerful Neodymium magnet securely and firmly holds the bits. The robust box made of stable high-quality plastic can be opened with simple unlocking and provides a clear overview of the collection of bits. Thanks to the convenient hook element the bit box can also be simply hung on the wall.
  • DIN 3126, ISO 1173 style C 6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 5.5 mm (01624)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 2x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 6x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)
  • 2x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ1 (01688)
  • 6x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ3 (01690)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T10 (01716)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T40 (01722)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 4.0 mm (01706)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 5.0 mm (01707)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 6.0 mm (01708)
  • 1x Bit holder magnetic 58 mm 1/4″ (01895)
  • 1x Bit box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart