Interchangeable blade internal square for torque screwdriver with long handle

Article no.: 26229
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 26229
EAN / GTIN 4010995262297
Manufacturer number 26229
L-Number L60110 2

Description

Description:

  • Increases your efficiency: Solve every fastening task with the Wiha nut driver range.
  • Application: For controlled fastening with the pre-set torque.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (Inch): 4
  • Self service - packing: No
  • ESD article: No
  • Square 1 (Inch): 1/4″
  • Overall length (mm): 155
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart