Interchangeable blade Hexagonal ball end for torque screwdriver with long handle 2.5 mm x 175 mm

Article no.: 26223
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 26223
EAN / GTIN 4010995262235
Manufacturer number 26223
L-Number L60070 1530

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Increases your efficiency: Extra slim blade geometry is particularly suitable for applications with confined narrow access.
  • Application: For controlled fastening with the pre-set torque.
  • Extra: The ball end enables the user to work at angles up to 25°.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 2.5
  • Torque value max (Nm): 2
  • Diameter Hex blade (mm): 4
  • Overall length (mm): 175
  • Visible blade length (mm): 42
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart