Light table top carts

Article no.: 2622
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification numbers & Classifications

Article number 2622
EAN / GTIN 4017976011516
Manufacturer number 2622
L-Number L90080 4

Description

Version:

disassembled

Description:

Modular system: Tubular steel welded and powder coated, surface durably protected, resistant to impact and scratches. 2 shelves made of derived timber material boards, in a frame of angle steel, height of rim 12 mm. With 2 sheet steel drawers (H x W x D = 105 x 415 x 490 mm) with ball pull-out and cylinder lock. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper shelf 80 kg. Capacity per drawer 25 kg.

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 1000
Width of usable platform (mm): 600
Shelf heights (mm): 200, 820
Total length (mm): 1135
Total width (mm): 611
Total height (mm): 1040
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart