Screwdriver SoftFinish® Triangular nut driver M8 x 125 mm

Article no.: 26214
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 184.60 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 26214
Copy
EAN / GTIN 4010995262143
Copy
Manufacturer number 26214
Copy
L-Number L60070 2802
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: For triangular screws DIN 22424 and triangular nuts DIN 22425.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
  • DIN 22416.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Triangular heads: M8
  • Three-edged wedge (mm): 12.05
  • Outside diameter (mm): 18
  • Handle diameter (mm): 36
  • Overall length (mm): 243
  • Visible blade length (mm): 125
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart