{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VC.T 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7140-2 | |
Tool material | Carbide | |
Coating | coated | |
Main application | M | |
Chip breaker | VS | |
Tolerance | M | |
Number of changes/inserts | 2 | |
Type of product | Indexable insert for turning |
Article number | 261372 HB7140-2 | |
EAN / GTIN | 4067263329909 | |
Manufacturer number | 261372 HB7140-2 |