Indexable insert for turning VC.T 110302, for finish machining, Grade: HB7315-1

Article no.: 261364 HB7315-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £14.95 / Piece
  • from 10 Piece
    £12.46 / Piece
on request
In stock
112 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGT 110302
Corner radius 0.2 mm
Grade HB7315-1
Tool material Carbide
Main application N
Cutting conditions continuous
Chip breaker AF
Tolerance G
Cutting depth ap 0.05 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 50 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261364 HB7315-1
EAN / GTIN 4062406770037
Manufacturer number 261364 HB7315-1

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart