Boring bar steel 10/07 mm

Article no.: 261356 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A10H SVXCR/L07
Setting angle κ 113 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Usable depth T 3 mm
Neck width L4 6.8 mm
Head length L1 22 mm
Overall length L 100 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261356 10/07
EAN / GTIN 4062406285692
Manufacturer number 261356 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel  10/07 mm

Boring bar steel 10/07 mm

on request
In stock
7 pieces in stock
£93.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£166.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock
£191.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
£128.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
£113.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£174.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£91.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
£130.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£127.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£130.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
£93.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
£157.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£127.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£87.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£187.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£162.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£93.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£93.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£93.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
£93.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£127.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
£91.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
£87.51
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£100.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£91.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£218.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£112.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£112.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
£109.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£108.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£127.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£219.85
plus VAT at the current rate Prices plus delivery costs
Overall length L 100 mm 100 mm 125 mm 125 mm 110 mm 100 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 110 mm 100 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Boring depth up to 3×D 5×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 3×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D 8×D 8×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 8×D
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 7 mm 2.5 mm 6 mm 6 mm 6 mm 2.5 mm 7 mm 7 mm 8 mm 7 mm 9 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 8 mm 7 mm 1.5 mm 6.5 mm 6 mm 7 mm 6.4 mm 1.5 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart