{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 160408 | |
Corner radius | 0.8 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 140 m/min - 450 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261184 CA510 | |
EAN / GTIN | 4960664699872 | |
Manufacturer number | TAA07461 |
This article |
Recommendations |
||
---|---|---|---|
VBMT 160408, Grade: CA510
on request
In stock
69 pieces in stock
£11.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
331 pieces in stock
from
1
Pieces
£15.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£13.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
242 pieces in stock
from
1
Pieces
£15.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£13.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | VBMT 160408 | VBMT 160408 | VBMT 160408 |
Cutting conditions | continuous | continuous | continuous |
Grade | CA510 | HB7120-1 | HB7415-1 |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. |
Main application | P | M | S |
Cutting speed vc main application | 140 m/min - 450 m/min | 90 m/min - 290 m/min | 50 m/min - 110 m/min |