{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261144 HB7120-1 | |
EAN / GTIN | 4045197818799 | |
Manufacturer number | 261144 HB7120-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
VBMT 110304, Grade: HB7120-1
on request
In stock
742 pieces in stock
from
1
Pieces
£13.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
360 pieces in stock
|
on request
In stock
287 pieces in stock
from
1
Pieces
£13.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
265 pieces in stock
from
1
Pieces
£13.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
290 pieces in stock
|
on request
In stock
1,968 pieces in stock
8.33 £
£3.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
£8.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
888 pieces in stock
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Finishing |
Grade | HB7120-1 | HB7020 | HB7010-1 | HB7140-1 | HB7035-1 | HBT020 | HBT130 | HB7130-2 |
Chip breaker | VS | SS | SS | VS | SS | PF | M | VS |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |