{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Eco | |
Shank size | 16 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | SVJCR/L 1616X11 | |
suitable indexable insert | VC.. 1103.. | |
Functional width L4 | 20 mm | |
Head length L1 | 35 mm | |
Overall length L | 85 mm | |
Pack of insert screws | 269023 1 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Screw-on toolholder |
Article number | 261137 16/11 | |
EAN / GTIN | 4067263122630 | |
Manufacturer number | 261137 16/11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |