Boring bar steel, right-hand, Shank ⌀ / insert size: 25/16mm

Article no.: 261124 25/16
Discount
182.78 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A25R SVJBR/L16
Setting angle κ 142 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 28 mm
Centre offset L3 4.6 mm
Clamping height L2 24 mm
Neck width L4 16.5 mm
Head length L1 44 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261124 25/16
EAN / GTIN 4045197778383
Manufacturer number 261124 25/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart