{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 16T308 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Coating | TiCN | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261019 HBT020 | |
EAN / GTIN | 4062406257552 | |
Manufacturer number | 261019 HBT020 |
This article |
Recommendations |
|||
---|---|---|---|---|
TCMT 16T308, Grade: HBT020
on request
In stock
710 pieces in stock
£5.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,285 pieces in stock
|
on request
In stock
523 pieces in stock
from
1
Pieces
£8.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
749 pieces in stock
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | TCMT 16T308 | TCMT 16T308 | TCMT 16T308 | TCMT 16T308 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HBT020 | HB7020 | HB7010-1 | HB7035-1 |
Main application | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |