Boring bar carbide 16/11 mm

Article no.: 260919 16/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E16R STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 19 mm
Centre offset L3 10 mm
Clamping height L2 15.4 mm
Head length L1 25 mm
Overall length L 200 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260919 16/11
EAN / GTIN 4045197653413
Manufacturer number 260919 16/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart