IMPACT socket 1″ 32mm L.110mm

Article no.: 26090032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 26090032
EAN / GTIN 4018754016518
Manufacturer number 26090032
L-Number L60010 4147

Description

Description:

  • 1″ internal square drive
  • For power screwdrivers
  • Long design
  • With reduced diameter
  • Chrome-Alloy Steel, burnished

Feature:

  • d1: 48,5 mm
  • d2: 54 mm
  • Length [mm): 110 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1″
  • t: 79 mm
  • Weight: 1015 g
  • Width across flats [mm]: 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart