{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260766 HB7140-1 | |
EAN / GTIN | 4045197819277 | |
Manufacturer number | 260766 HB7140-1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
SC.T 120408, Grade: HB7140-1
on request
In stock
522 pieces in stock
from
1
Pieces
£10.34
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
from
1
Pieces
£10.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
505 pieces in stock
from
1
Pieces
£8.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,044 pieces in stock
£5.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
421 pieces in stock
|
on request
In stock
761 pieces in stock
|
|
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Grade | HB7140-1 | HB7120-1 | HB7140-1 | HBT130 | HB7130-2 | HB7130-2 |
Main application | M | M | M | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |