SCMT 09T308 HB725-1

Article no.: 260763 HB725-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.75 / Piece
  • from 10 Piece
    £6.47 / Piece
on request
In stock
1,201 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SCMT 09T308
    Corner radius 0.8 mm
    Grade HB725-1
    Tool material Carbide
    Main application UNI
    Cutting conditions slightly interrupted
    Chip breaker UM1
    Tolerance M
    Cutting depth ap 0.2 mm - 4 mm
    Feed f 0.05 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 50 m/min - 250 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260763 HB725-1
    EAN / GTIN 4062406765743
    Manufacturer number 260763 HB725-1

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart