Screw-on toolholder, right-hand, Shank / insert size: 10/09mm

Article no.: 260706 10/09
Discount
73.64 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SSSCR/L 1010E09
suitable indexable insert SC.. 09T3..
Functional width L4 14.25 mm
Head length L1 21 mm
Overall length L 70 mm
Pack of insert screws 269028 23
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260706 10/09
EAN / GTIN 4045197937445
Manufacturer number 260706 10/09

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart