RC.X 1204, Grade: HU7310-1

Article no.: 260650 HU7310-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £8.78 / Piece
  • from 10 Piece
    £7.32 / Piece
on request
In stock
297 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RCGX 1204
Grade HU7310-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AM
Tolerance G
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 350 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260650 HU7310-1
EAN / GTIN 4062406058616
Manufacturer number 260650 HU7310-1

Application Table

continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart