Radial Medium/ Medium-Plus blade carrier 06 mm

Article no.: 260612 06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application type right-hand
    maximum cutting depth tmax 30 mm
    Insert size 6 mm
    suitable indexable insert RC.T 0602
    Pack of insert screws 269028 22
    Overall length Ltot 82 mm
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 260612 06
    EAN / GTIN 4062406383121
    Manufacturer number 260612 06

    Description

    Version:

    Modular copy turning tool for cutting depths up to 70 mm.

    Application:

    In conjunction with GARANT Medium / Medium Plus toolholder (No. 274002).

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart