Torque screwdriver TorqueFix® permanently pre-set torque limit

Article no.: 26053
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 26053
EAN / GTIN 4010995260538
Manufacturer number 26053
L-Number L60070 1952

Description

Description:

  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Lowers your costs: The correct torque protects you from warranty claims.
  • Increases your process reliability: Pre-set torque for repetitive work processes.
  • Application: For controlled fastening of circular plug connectors with hexagonal head according to specified torque.
  • Extra: Incl. works inspection protocol.
  • Accuracy: ±6%, traceable to national standards.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 4
  • Torque value fixed (Nm): 5
  • Tolerance (%): 6
  • Handle diameter (mm): 41
  • Handle length (mm): 132
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart