{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260490 PV720 | |
EAN / GTIN | 4960664726899 | |
Manufacturer number | TLD64041 |
This article |
Recommendations |
|
---|---|---|
DC.T 11T304, Grade: PV720
on request
In stock
349 pieces in stock
£6.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,826 pieces in stock
from
1
Pieces
£7.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
ISO code indexable insert | DCMT 11T304 | DCMT 11T304 |
Tool material | Cermet | Cermet |
Cutting depth ap | 0.5 mm - 3 mm | 0.2 mm - 2 mm |
Grade | PV720 | CB7010 |
Type of product | Indexable insert for turning | Indexable insert for turning |
Tolerance | M | M |