DC.T 11T308, Grade: HB7130-2

Article no.: 260464 HB7130-2
Discount
8.61 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £6.71 8.61 £ / Piece
  • from 10 Piece
    £5.59 7.17 £ / Piece
on request
In stock
1,129 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert DCMT 11T308
Corner radius 0.8 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260464 HB7130-2
EAN / GTIN 4062406750251
Manufacturer number 260464 HB7130-2

Downloads & documents

Compare with similar products

This article


Recommendations


DC.T 11T308, Grade: HB7130-2

DC.T 11T308, Grade: HB7130-2

on request
In stock
1,129 pieces in stock
from 1  Pieces
8.61 £
£6.71
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
7.17 £
£5.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,590 pieces in stock
from 1  Pieces
8.61 £
£6.71
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
7.17 £
£5.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,958 pieces in stock
from 1  Pieces
£8.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,126 pieces in stock
from 1  Pieces
£8.43
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,050 pieces in stock
from 1  Pieces
£8.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,363 pieces in stock
from 1  Pieces
8.61 £
£6.71
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
7.17 £
£5.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,929 pieces in stock
£5.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,822 pieces in stock
£5.37
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2 2 2 2 2 2 2
ISO code indexable insert DCMT 11T308 DCMT 11T308 DCMT 11T308 DCMT 11T308 DCMT 11T308 DCMT 11T308 DCMT 11T308 DCMT 11T308
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted continuous slightly interrupted continuous heavily interrupted slightly interrupted slightly interrupted
Grade HB7130-2 HB7020 HB7010-1 HB7140-1 HB7120-1 HB7035-1 HBT020 HBT130
Chip breaker VM SM SM VM VM SM PM MM
Main application M P P M M P P M

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart