DC.T 070204 HB7315-1

Article no.: 260353 HB7315-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.98 / Piece
  • from 10 Piece
    £9.98 / Piece
on request
In stock
85 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 070204
Corner radius 0.4 mm
Grade HB7315-1
Tool material Carbide
Main application N
Cutting conditions continuous
Chip breaker AF
Toleranz G
Cutting depth ap 0.05 mm - 0.6 mm
Feed f 0.03 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 120 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260353 HB7315-1
EAN / GTIN 4062406769956
Manufacturer number 260353 HB7315-1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart