Boring bar set, steel, without IC SET07

Article no.: 260348 SET07
Set price 3 Piece (62.55 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
84 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Standard Works standard
ISO code toolholder S0810H SDUCR07; S1012K SDUCR07; S1216M SDUCR07
suitable indexable insert DC..0702..
Minimum pre-drill ⌀ Dmin 12 mm; 15.5 mm; 18 mm
Centre offset L3 6.5 mm; 9 mm; 11 mm
Clamping height L2 9 mm; 11 mm; 15 mm
Neck width L4 8 mm; 10 mm; 12 mm
Head length L1 22.5 mm; 27.5 mm; 40.5 mm
Overall length L 100 mm; 125 mm; 150 mm
Pack of insert screws 269028 7
Type of product Boring bar

Identification numbers & Classifications

Article number 260348 SET07
EAN / GTIN 4062406074982
Manufacturer number 260348 SET07

Description

Version:

Without through−coolant feed.

Supplied with:

Plastic case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart