{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master | |
Shank ⌀ Ds | 10 mm | |
Insert size | 7 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A10K SDUCR/L07 | |
suitable indexable insert | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 13 mm | |
Centre offset L3 | 7 mm | |
Clamping height L2 | 9 mm | |
Head length L1 | 20 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260337 10/07 | |
EAN / GTIN | 4062406576820 | |
Manufacturer number | 260337 10/07 |