Boring bar set HSS

Article no.: 260334
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application type right-hand
    Boring depth up to 5×D
    Tool material HSS
    Standard Works standard
    Through-coolant yes
    ISO code toolholder AH0810H SDUCR/L07; AH1012K SDUCR/L07; AH1216M SDUCR/L07
    suitable indexable insert DC.. 0702..
    Minimum pre-drill ⌀ Dmin 12.5 mm; 15.5 mm; 19.5 mm
    Centre offset L3 7 mm; 9 mm; 11 mm
    Clamping height L2 9 mm; 11 mm; 15 mm
    Usable depth T 5 mm; 5 mm; 5 mm
    Neck width L4 8 mm; 10 mm; 12 mm
    Head length L1 22 mm; 28 mm; 36 mm
    Overall length L 100 mm; 125 mm; 150 mm
    Pack of insert screws 269028 7
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260334
    EAN / GTIN 4045197653055
    Manufacturer number 260334

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart