GARANT Master Turn boring bar, steel spiral flutes 16/07 mm

Article no.: 260330 16/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SDQCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 19 mm
Centre offset L3 10 mm
Clamping height L2 15 mm
Head length L1 28 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260330 16/07
EAN / GTIN 4062406576905
Manufacturer number 260330 16/07

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Turn boring bar, steel spiral flutes  16/07 mm

GARANT Master Turn boring bar, steel spiral flutes 16/07 mm

on request
In stock
7 pieces in stock
£144.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
£152.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
£372.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
£153.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£206.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
£100.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£363.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£157.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
£106.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£363.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£206.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
£104.75
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£237.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
£144.41
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£148.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
£153.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
£218.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£148.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
£82.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
£82.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£148.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
£147.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£363.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
£106.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£118.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£148.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£148.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£121.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£100.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£100.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£100.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£104.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
£100.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£104.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£364.69
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£382.80
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£437.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£437.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£437.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£479.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£437.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£100.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£437.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£154.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£154.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£139.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£144.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£145.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
£159.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£159.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£153.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£404.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£404.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
£404.70
plus VAT at the current rate Prices plus delivery costs
Overall length L 180 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 80 mm 80 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 6 mm 9 mm 6 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 06 mm 08 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 11 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 10 mm 11 mm 10 mm 9 mm 11 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 9 mm 10 mm 9.2 mm 11 mm 11 mm 9 mm 11 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart