Boring bar carbide, right-hand, Shank ⌀ / insert size: 0408/04mm

Article no.: 260318 0408/04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Through-coolant yes
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260318 0408/04
EAN / GTIN 4062406066307
Manufacturer number 260318 0408/04

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart