IMPACT socket 1″ 32mm L.110mm

Article no.: 26020032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 26020032
EAN / GTIN 4018754016433
Manufacturer number 26020032
L-Number L60010 2287

Description

Description:

  • 1″ internal square drive
  • ISO 1711-2
  • For power screwdrivers
  • Long design
  • Chrome-Alloy Steel, burnished

Feature:

  • d1: 51,5 mm
  • d2: 54 mm
  • Length [mm): 110 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1″
  • t: 79 mm
  • Weight: 1296 g
  • Width across flats [mm]: 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart