{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260196 CA6525 | |
EAN / GTIN | 4960664491827 | |
Manufacturer number | TJV00486 |
This article |
Recommendations |
|||
---|---|---|---|---|
CC.T 09T304, Grade: CA6525
on request
In stock
218 pieces in stock
£6.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,022 pieces in stock
from
1
Pieces
£7.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
918 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,038 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | slightly interrupted |
Grade | CA6525 | HB7140-1 | HB7120-1 | HBT130 |
Cutting speed vc main application | 50 m/min - 140 m/min | 60 m/min - 230 m/min | 80 m/min - 260 m/min | 50 m/min - 200 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |