{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T308 | |
Corner radius | 0.8 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260152 HB7120-1 | |
EAN / GTIN | 4045197817204 | |
Manufacturer number | 260152 HB7120-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
CC.T 09T308, Grade: HB7120-1
on request
In stock
490 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
290 pieces in stock
from
1
Pieces
£11.54
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
418 pieces in stock
from
1
Pieces
£10.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
896 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Semi-roughing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous |
Cutting depth ap | 0.2 mm - 4 mm | 0.1 mm - 4 mm | 0.1 mm - 4 mm | 0.2 mm - 4 mm |
Grade | HB7120-1 | HB7310 | HU7310 | HB7010-1 |
Chip breaker | VM | AM | AM | SM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |