{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260142 HB7120-1 | |
EAN / GTIN | 4045197817174 | |
Manufacturer number | 260142 HB7120-1 |
This article |
Recommendations |
||
---|---|---|---|
CC.T 060204, Grade: HB7120-1
on request
In stock
699 pieces in stock
from
1
Pieces
£6.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,093 pieces in stock
from
1
Pieces
£6.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,192 pieces in stock
£4.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | slightly interrupted | slightly interrupted |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. |
Cutting speed vc main application | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min |