{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260140 HB7130-2 | |
EAN / GTIN | 4062406750145 | |
Manufacturer number | 260140 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
CC.T 060202, Grade: HB7130-2
on request
In stock
811 pieces in stock
from
1
Pieces
£6.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
934 pieces in stock
from
1
Pieces
£6.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
569 pieces in stock
from
1
Pieces
£6.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
ISO code indexable insert | CCMT 060202 | CCMT 060202 | CCMT 060202 |
Grade | HB7130-2 | HB7020 | HB7140-1 |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 70 m/min - 240 m/min | 120 m/min - 350 m/min | 60 m/min - 230 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |
Tolerance | M | M | M |