{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 70 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260052 HB7140-1 | |
EAN / GTIN | 4045197818959 | |
Manufacturer number | 260052 HB7140-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CC.T 060204, Grade: HB7140-1
on request
In stock
1,095 pieces in stock
from
1
Pieces
£6.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,279 pieces in stock
from
1
Pieces
£6.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
902 pieces in stock
£4.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,495 pieces in stock
|
on request
In stock
774 pieces in stock
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.1 mm - 1 mm | 0.2 mm - 2.5 mm | 0.2 mm - 4 mm |
Chip breaker | VS | VS | M | VS | VM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 70 m/min - 260 m/min | 90 m/min - 290 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min | 70 m/min - 240 m/min |