Safety earmuffs uvex pheos K1P Black/Grey SNR 28 dB

Article no.: 2600216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 2600216
EAN / GTIN 4031101772479
Manufacturer number 2600216
L-Number L01660 110

Description

Description:

  • Product category: Safety earmuffs
  • Product name: uvex pheos K1P
  • Product type: Earmuffs
  • Earmuff material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Search colour (filter): Black/Grey
  • Earmuff cushion material: Polyethylene (PE)
  • Type: For attaching to a helmet/Mechanical mounting
  • H value (sound insulation value for high-frequency noise): 34 dB
  • M value (sound insulation value for medium-frequency noise): 25 dB
  • L value (sound insulation value for low-frequency noise): 18 dB
  • SNR: 28 dB
  • Reuse: Reusable (R)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart