{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | SCRCR/L 2020K12 | |
suitable indexable insert | CC.. 1204.. | |
Functional width L4 | 22 mm | |
Head length L1 | 20 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 16 | |
Shim | 269005 6 | |
Shim screw | 269013 5 | |
Setting angle κ | 75 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260004 20/12 | |
EAN / GTIN | 4045197772534 | |
Manufacturer number | 260004 20/12 |