Safety earmuffs uvex K Junior Green SNR 29 dB

Article no.: 2600011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 2600011
EAN / GTIN 4031101702445
Manufacturer number 2600011
L-Number L01660 64

Description

Description:

  • Product category: Safety earmuffs
  • Product name: uvex K Junior
  • Product type: Earmuffs
  • Earmuff material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Search colour (filter): Green
  • Earmuff cushion material: Polyethylene (PE)/Foam
  • Type: With arm
  • H value (sound insulation value for high-frequency noise): 34 dB
  • M value (sound insulation value for medium-frequency noise): 26 dB
  • L value (sound insulation value for low-frequency noise): 18 dB
  • SNR: 29 dB
  • Reuse: Reusable (R)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart