Snipe Nose Side Cutting Pliers (Stork Beak Pliers) with multi-component grips black atramentized 200 mm

Article no.: 26 12 200
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 26 12 200
EAN / GTIN 4003773023142
Manufacturer number 26 12 200
L-Number L70010 1047

Description

Description:

  • Elastic tips: dimensionally stable even when twisted
  • distortion-tolerant, elastic precision tips
  • half-round, long, tapered jaws
  • with cutting edges for soft, medium-hard and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.2mm
  • Cutting capacities hard wire (diameter): Ø 2.2mm
  • Jaw thickness (joint) (T1): 9.5mm
  • Tips width (W4): 3.0mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 73.0mm
  • Head width (W3): 18mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart