Bit ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Inside TORX® profile ∙ Size T45

Article no.: 2597-T45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2597-T45
EAN / GTIN 4000896017393
Manufacturer number 2597-T45
L-Number L60140 3638

Description

Description:

Application:
Installing and removing the driver's and front passenger's door on VW
  • T45 with special length
  • Together with fine-tooth reversible ratchet for bit 863HPB
    or reversible ratchet head 6408
    and torque wrench 6290-1CT ∙ 5290-3CT
    – observe VW torque regulations –
  • Hexagon drive ISO 1173 C6.3 (1/4″)
  • Made in Germany
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T45
  • Dimensions / length: 25 mm
  • Net weight: 0.01 kg
  • Special purpose steel for excessive use
  • High-precision, close-tolerance fabrication of tips and edges
  • For electric and pneumatic screwdrivers as well as for manual operation
  • Tough and hard for threaded screws (hard screw-joint)
  • Permanent hardness of 59-61 HR C for high demands in trade and industry
  • High torque values, well above DIN standard, over a long service life

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart