Door hinge insert tool ∙ curved bit holder ∙ set ∙ 9 x 12 mm insert square, solid ∙ 5/16 inch (8 mm) hexagon, hollow, Inside TORX® profile, Internal serration profile XZN ∙ 5-pieces ∙ Size T45, M8, M10, M12

Article no.: 2597-2/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2597-2/5
EAN / GTIN 4000896242122
Manufacturer number 2597-2/5
L-Number L60140 5539

Description

Description:

Application:
Installing, removing and adjusting the driver and passenger door
  • Torque-controlled screw tightening possible (Please follow the instructions of the manufacturer)
  • All VWAudiSEATŠKODA door hinge bits in one set
  • Removal or loosening together with tool holder HAZET 6396
  • Installation with torque wrench HAZET 6290-1CT or 5290-3CT
  • Together with curved bit holder HAZET 2597
  • For operation with
    • 2597-01: VWŠKODA Fabia 2 model year 2007→2014 ∙ Roomster model year 2006→2015 ∙ AUDI A5 model year 2007→2016
    • 2597-02: VW Golf 4 model year 1997→2006 ∙ Golf 7 model year 2012→2021 ∙ Passat B5 model year 1996→2000 ∙ SEAT León model year 1999→2006
    • 2597-03: VW Golf 5 model year 2003→2008 ∙ Golf 6 model year 2008→2012 ∙ Passat B6 model year 2005→2010 ∙ Caddy model year 2004→2010 ∙ Beetle model year 2011→2019 ∙ Sharan 2 model year 2010→ ∙ Tiguan model year 2011→ ∙ Touran model year 2010→ ∙ ŠKODA Superb model year 2008→
    • 2597-04: VW Polo 6 model year 2017→ ∙ T-Cross model year 2018 ∙ ŠKODA Fabia 3 model year 2014→ ∙ PORSCHE Panamera
    • 2100-02: For replacing the screwdriver bits and operating the inside hexagon
  • Surface: chrome-plated
  • Drive: Insert square 9 x 12 mm
  • Output: Hexagon, hollow 8 mm (5/16 inch), Inside TORX® profile, Internal serration profile XZN
  • Wrench size: ∙ M8 ∙ M10 ∙ M12 ∙ T45 ∙ T45, M8, M10, M12
  • Dimensions / length: 95 mm
  • Number of tools: 5

Supplied with:

Insert tool for door hinges ∙ bent bit holder 2597
Bit 2597-02 ∙ 2597-03 ∙ 2597-04
Offset screwdriver 2100-02

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart