Door hinge insert tool ∙ curved bit holder ∙ 9 x 12 mm insert square, solid ∙ Inside TORX® profile, 5/16 inch (8 mm) hexagon, hollow ∙ Size T45

Article no.: 2597
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2597
EAN / GTIN 4000896017379
Manufacturer number 2597
L-Number L60140 1960

Description

Description:

Application:
Installing, removing and adjusting the front and rear doors
  • Torque-controlled screw tightening possible (Please follow the instructions of the manufacturer)
  • Plug connection 9 x 12 mm square
  • With TORX® Bit T45 (HAZET 2597-01)
  • Removal together with tool holder HAZET 6396,
    installation with torque wrench HAZET 6290-1CT ∙ 5290-3CT
  • VW Observe torque regulations –
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Inside TORX® profile, Hexagon, hollow 8 mm (5/16 inch)
  • Wrench size: ∙ T45
  • Dimensions / length: 95 mm
  • Net weight: 0.1 kg

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart