Shock absorber crown wrench ∙ 14.5 mm

Article no.: 2593-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2593-4
EAN / GTIN 4000896017263
Manufacturer number 2593-4
L-Number L60140 3148

Description

Description:

Application:
Operation of shock absorber screw connections (repairs)
on VW ∙ SEAT ∙ AUDI vehicles (front axle)
  • Hexagon with bore drive 22 mm, Width = width of pins
  • Surface: chrome-plated
  • Made in Germany
  • Diameter: 14.5 mm
  • Net weight: 0.05 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart