Shock absorber socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 12-point profile ∙ Size 21 mm

Article no.: 2593-21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2593-21
EAN / GTIN 4000896017218
Manufacturer number 2593-21
L-Number L60140 3001

Description

Description:

Application:
Removal and installation of the front spring struts
  • For VW Golf 2 and Jetta model year 1987 → ∙ Golf 3 ∙ Vento model year 1993 → ∙ Passat model year 1988→
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point profile
  • Wrench size: 21 mm
  • Dimensions / length: 85 mm
  • Diameter d1 (output side): 30 mm
  • Diameter d2 (drive side): 28 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart