V-(ribbed) belt pulley adapter ∙ 17 mm outside hexagon ∙ Serration profile ∙ Size 19.6 mm

Article no.: 2592
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2592
EAN / GTIN 4000896057443
Manufacturer number 2592
L-Number L60140 827

Description

Description:

Application:
Installation or removal of the V-(ribbed) belt pulley at the generator
For e.g. VALEO, BOSCH etc. on VW ∙ AUDI ∙ ŠKODA ∙ SEAT
  • Adapter with internal serration
  • Made in Germany
  • Drive: Outside hexagon 17 mm
  • Output: Serration profile
  • Wrench size: 19.6 mm
  • Dimensions / length: 30 mm
  • Net weight: 0.04 kg

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart