{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T15 | |
Thread | M4.5 | |
Length L | 12 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 259025 4 | |
EAN / GTIN | 4062406349738 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
![]() ![]() Shim screw 4
on request
In stock
13 pieces in stock
£9.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£9.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
528 pieces in stock
from
1
Pieces
£1.97
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£2.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
£9.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£8.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£5.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | T15 | 4 AF | TX8 | TX15 | 2.5AF | T15 | TX15 | 5AF |
Tightening torque | 3 | 2 | 0.95 | 3.5 | 2 | 5 | 2 | 5 |
Thread | M4.5 | M4 | M2.6 | M4 | M6 | M6 | M4 | M6 |
Length L | 12 | 8 | 6.5 | 15.5 | 16.65 | 25 | 14 | 20 |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw |