Engine timing tool VW 1.2 TFSi ∙ with timing chain ∙ 4-pieces

Article no.: 2588-1/4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2588-1/4
EAN / GTIN 4000896180325
Manufacturer number 2588-1/4
L-Number L60140 5875

Description

Description:

Application:
Checking and adjusting the engine timing
  • Engine timing tool set, contents:
    2588-20 (1x) ∙ 21 (1x) ∙ 22 (2x)
  • Detailed operating instructions including cross references to original part numbers
  • Single parts optionally available
  • VW 1.2 TFSi petrol engines
  • AUDI A1 ∙ A3
  • SEAT Altea/XL ∙ Ibiza ∙ León
  • ŠKODA Fabia 2 ∙ Octavia 2 ∙ Roomster ∙ Yeti
  • VW Caddy ∙ Golf ∙ Golf Plus ∙ Jetta ∙ Polo ∙ Touran
  • Engine code: CBZA ∙ CBZB ∙ CBZC
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Motor code petrol:
    CBZA ∙ CBZB ∙ CBZC
  • Dimensions / length: 172 mm x 114 mm
  • Net weight: 0.27 kg
  • Order system size: 1/9 (172 x 114 mm) / for HAZET 165-S
  • Number of tools: 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart